Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dart Container Dart Container DCC32MJ48 32 oz Squat Foam Food Container; White; 25 per Bag - 20 Bags per Case 32MJ48

Dart Container DCC32MJ48 32 oz Squat Foam Food Container; White; 25 per Bag - 20 Bags per Case (Discontinued)

  • Mfr # 32MJ48
  • Zoro # G904011604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32MJ48
Zoro #
G904011604
UPC #
41594200957
Country of Origin
United States

Description

Insulated foam containers keep your food at proper serving temperature, preserving flavor and texture. Solid, leak-resistant one-piece construction. Convenient foam containers are an excellent option for quick-service food establishments. For use with Dart lids.

Features
  • Squat Foam Food Container
  • 25 per Bag
  • 20 Bags per Case
Specifications
  • Color: White
  • Capacity: 32 oz
  • Country of Origin: United States
  • Global Product Type: Food Containers-Takeout Bowl/Base, Foam
  • Food Container Type: Hinged Take-Out Container
  • Material(s): Foam
  • Capacity (Volume): 32 oz
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.