Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Speed Control, 0-24/36VDC, 60A, NEMA 4X

  • Mfr # 65E60

  • Zoro # G2664331


product price: $463.20
/ea
Free Shipping & Returns

Key Features

Enclosure
Chassis
Max. Amps
60 A
Voltage Output
24 to 36V DC
Speed Range
30:1
Rotation
Single Direction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65E60
Zoro #
G2664331
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.27 in
Height
9 in
Width
6.7 in
Overall Depth
2.27 in
Overall Height
9 in
Overall Width
6.7 in

Details

Item
DC Speed Control
Enclosure
Chassis
Max. Amps
60 A
Voltage Output
24 to 36V DC
Speed Range
30:1
Rotation
Single Direction
External Switches
None
DC Input Voltage
24 to 36V DC
DC Speed Control
PWM
Operating Temp.
-10 Degrees to 45 Degrees C
Speed Regulation
+/-1% of Base Speed
HP @ Higher Volts
1/2 to 3
Includes
Speed Potentiometer Knob and Dial Plate
Linear Acceleration
Adjustable 0 to 10 sec
IR Compensation
Adjustable
Mount Type
Chassis
Linear Deceleration
Fixed 0.5 sec
Current/Torque Limit
Adjustable
HP @ Lower Volts
1/3 to 2
For Use With
Low Voltage DC Motors in Portable Battery-powered Equipment for Conveying, Spraying, Pumping and Paper Sorting
Standards
RoHS
Enclosure Type
Open
Maximum Linear Deceleration
0.5 sec
Higher Voltage Motor Output Power
1/2 to 3 hp
Minimum Linear Acceleration
0 sec
Lower Voltage Motor Output Power
1/3 to 2 hp
Maximum Linear Acceleration
10 sec
Operating Temperature
-10 Degrees to 45 Degrees C
Maximum Current
60 A
Series
Series 65
Product Type
DC Speed Control
HP
1/3 to 3

Description

DC Speed Control, DC Speed Control PWM, Lower Voltage Motor Output Power 1/3 to 2 hp, DC Input Voltage 24 to 36V DC, Voltage Output 24 to 36V DC, Speed Range 30:1, Rotation Single Direction, External Switches None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.