Zoro Homepage

DC Speed Control, 10 A, 120/240V AC

  • Mfr # 153D-200E-29

  • Zoro # G610043609


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Voltage Output
90/180V DC
Speed Range
50:1
Rotation
Reversible
External Switches
CW, CWW
AC Input Voltage
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153D-200E-29
Zoro #
G610043609
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2.75 in
Overall Width
5.53 in

Details

Item
DC Speed Control
Voltage Output
90/180V DC
Speed Range
50:1
Rotation
Reversible
External Switches
CW, CWW
AC Input Voltage
120/240V AC
DC Speed Control
SCR
Current/Torque Limit
Adjustable
Speed Regulation
+/-1% of Base Speed
Mount Type
Surface
Series
Series 150
Higher Voltage Motor Output Power
1/8 to 1 HP
Lower Voltage Motor Output Power
1/4 to 2 HP
Maximum Current
10 A
Operating Temperature
-10 Degrees to 45 Degrees C
Enclosure Type
Enclosed
NEMA Rating
NEMA 4X
Enclosure Rating
NEMA 4X
Product Type
DC Speed Control

Description

DC Speed Control, DC Speed Control SCR, NEMA 4X, Lower Voltage Motor Output Power 1/4 to 2 HP, AC Input Voltage 120/240V AC, DC Input Voltage Not Applicable, Voltage Output 90/180V DC, Speed Range 50:1, Rotation Reversible, External Switches CW, CWW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.