Zoro Homepage

DC Speed Control, 2 A, 120/240V AC

  • Mfr # 153D-25E

  • Zoro # G510043594


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Voltage Output
90/180V DC
Speed Range
50:1
Rotation
Single Direction
External Switches
CW
AC Input Voltage
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153D-25E
Zoro #
G510043594
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2.75 in
Overall Width
5.53 in

Details

Item
DC Speed Control
Voltage Output
90/180V DC
Speed Range
50:1
Rotation
Single Direction
External Switches
CW
AC Input Voltage
120/240V AC
DC Speed Control
SCR
Current/Torque Limit
Adjustable
Speed Regulation
+/-1% of Base Speed
Mount Type
Surface
Maximum Current
2 A
Series
Series 150
Operating Temperature
-10 Degrees to 45 Degrees C
Higher Voltage Motor Output Power
1/50 to 1/8 HP
NEMA Rating
NEMA 4X
Enclosure Type
Enclosed
Lower Voltage Motor Output Power
1/25 to 1/4 HP
Enclosure Rating
NEMA 4X
Product Type
DC Speed Control

Description

DC Speed Control, DC Speed Control SCR, NEMA 4X, Lower Voltage Motor Output Power 1/25 to 1/4 HP, AC Input Voltage 120/240V AC, DC Input Voltage Not Applicable, Voltage Output 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches CW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.