Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Speed Control, 90/180VDC, 10ADC, NEMA 4X

  • Mfr # MD3P

  • Zoro # G3331851


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Enclosure
NEMA 4X
Max. Amps
10 A
Voltage Output
90/180V DC
Speed Range
100:1
Rotation
Single Direction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD3P
Zoro #
G3331851
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
3.62 in
Depth
4.63 in
Overall Depth
4.63 in
Overall Width
3.62 in
Overall Height
3.5 in

Details

Item
DC Speed Control
Enclosure
NEMA 4X
Max. Amps
10 A
Voltage Output
90/180V DC
Speed Range
100:1
Rotation
Single Direction
External Switches
None
AC Input Voltage
120/240V AC
DC Speed Control
SCR
Mount Type
1/4 DIN
Power On Light
No
Accepts Tach Feedback
Yes
For Use With
Conveyor Ovens Used in Food Preparation, UV Curing, Heat Shrink Packaging, Industrial Auger and Mixing Equipment, Medical Lab Mixing Equipment, Spray Equipment, Printing Processes, Pumping Systems and Anywhere Accuracy and Closed Loop are Needed with a DC Motor
Follower Circuit
Yes
Operating Temp.
-10 Degrees to 45 Degrees C
IR Compensation
Closed-Loop
Standards
cULus Listed, RoHS
HP @ Higher Volts
1/4 to 2
Includes
Digital Display, NPN Open-Collector Transistor to Accept Tach Feedback
Display Type
LED
Speed Regulation
+/-1/2 RPM of Set Speed
Linear Acceleration
Adjustable 0 to 30 sec
Linear Deceleration
Adjustable 0 to 30 sec
HP @ Lower Volts
1/8 to 1
Maximum Current
10 A
Enclosure Type
Enclosed
Operating Temperature
-10 Degrees to 45 Degrees C
Maximum Linear Deceleration
30 sec
Enclosure Rating
NEMA 4X
Minimum Linear Acceleration
0 sec
Minimum Linear Deceleration
0 sec
Lower Voltage Motor Output Power
1/8 to 1 hp
Series
Series MD
Input Type
Digital
NEMA Rating
NEMA 4
Higher Voltage Motor Output Power
1/4 to 2 hp
Maximum Linear Acceleration
30 sec
Type
Closed-Loop
Product Type
DC Speed Control
HP
1/8 to 1 HP @ 90VDC, 1/4 to 2 HP @ 180VDC

Description

DC Speed Control, DC Speed Control SCR, NEMA 4X, Lower Voltage Motor Output Power 1/8 to 1 hp, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 100:1, Rotation Single Direction, External Switches None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.