Shop All DC Speed Controls
Dart Controls
DC Speed Control, 90/180VDC, 1.2A
Mfr # 125D-12C-2A
Zoro # G2698281
original price:
$180.39
15% off
new price: $152.60
/ea
Free Shipping & Returns
$152.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Chassis
- Max. Amps 1.2 A
- Voltage Output 90/180V DC
- Speed Range 50:1
- Rotation Single Direction
Product Information
- Brand Dart Controls
- MFR # 125D-12C-2A
- Zoro # G2698281
- Country of Origin United States
- Category DC Speed Controls
Dimensions
Height | 4.25 in |
Width | 3.63 in |
Depth | 1.31 in |
Overall Height | 4.25 in |
Overall Depth | 1.3 in |
Overall Width | 3.63 in |
Details
Description
DC Speed Control, DC Speed Control SCR, Lower Voltage Motor Output Power 1/50 to 1/8 hp, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60WK1CL)
- DAIDO ROLLER CHAIN3/4 in.X10'#60H (TRH60R-MD)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 13.95" OD (1364B)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1-1/8)
- DART CONTROLS DC Speed Control, 90/180VDC, 5A, NEMA 4X (MD10P)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 20A, Chassis (65E20C)
- DART CONTROLS Hall Effect Pick-Up 2 Pulses/ Revolution (PU-4E)
- DART CONTROLS DC Speed Control, 0-24/36VDC, 40A, NEMA 4X (65E40)
- DART CONTROLS DC Speed Control, 90/180VDC, 10ADC, NEMA 4X (MD3P)
- DART CONTROLS Variable Ac Voltage Supply 0-120Vac (55AC15C)
- DART CONTROLS DC Speed Control, 0-12VDC, 40A, NEMA 4X (65E40-12)
- Dart Controls DC Speed Controls