Zoro Homepage

DC Speed Control, 90/180VDC, 2A, NEMA 1/4

  • Mfr # 15DV2A

  • Zoro # G0730466


product price: $127.20
/ea
Free Shipping & Returns

Key Features

Enclosure
Chassis
Max. Amps
2 A
Voltage Output
90/180V DC
Speed Range
25:1
Rotation
Single Direction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15DV2A
Zoro #
G0730466
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.3 in
Height
1.5 in
Width
2.8 in
Overall Height
3.3 in
Overall Depth
1.5 in
Overall Width
2.8 in

Details

Item
DC Speed Control
Enclosure
Chassis
Max. Amps
2 A
Voltage Output
90/180V DC
Speed Range
25:1
Rotation
Single Direction
External Switches
None
AC Input Voltage
120/240V AC
DC Speed Control
SCR
Follower Circuit
No
Accepts Tach Feedback
No
Current/Torque Limit
None
HP @ Higher Volts
1/25 to 1/3
IR Compensation
Adjustable
Operating Temp.
-10 Degrees to 45 Degrees C
Linear Deceleration
Fixed 0.5 sec
Mount Type
Chassis
For Use With
Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
Shunt Wound Volts
100/200V DC
Dynamic Braking
No
Standards
cULus Recognized, RoHS
Speed Regulation
+/-1% of Base Speed
HP @ Lower Volts
1/50 to 1/6
Linear Acceleration
Fixed 0.5 sec
Includes
Speed Potentiometer Knob and Dial Plate
Maximum Linear Deceleration
0.5 sec
Form Factor
J
Lower Voltage Motor Output Power
1/50 to 1/6 hp
Enclosure Type
Open
Series
Series 15
Operating Temperature
-10 Degrees to 45 Degrees C
Shunt Wound Voltage
100/200V DC
Maximum Linear Acceleration
0.5 sec
Higher Voltage Motor Output Power
1/25 to 1/3 hp
Maximum Current
2 A
Product Type
DC Speed Control
HP
1/50 to 1/3

Description

DC Speed Control, DC Speed Control SCR, Lower Voltage Motor Output Power 1/50 to 1/6 hp, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 25:1, Rotation Single Direction, External Switches None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.