Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dart Controls DC Speed Control, 90/180VDC, 5A 125DV-C-K

DC Speed Control, 90/180VDC, 5A (Discontinued)

  • Mfr # 125DV-C-K
  • Zoro # G0491547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125DV-C-K
Zoro #
G0491547
UPC #
-
Country of Origin
United States

Dimensions

Height
4.25 in
Depth
1.3 in
Width
3.63 in
Overall Width
3.63 in
Overall Depth
1.3 in
Overall Height
4.25 in

Details

Item
DC Speed Control
Enclosure
Chassis
Max. Amps
5 A
Voltage Output
90/180V DC
Speed Range
50:1
Rotation
Single Direction
External Switches
None
AC Input Voltage
120/240V AC
DC Speed Control
SCR
Accepts Tach Feedback
Yes
Linear Acceleration
Fixed 6 sec
HP @ Lower Volts
1/8 to 1/2
For Use With
Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
Includes
Speed Potentiometer Knob and Dial Plate
Operating Temp.
-10 Degrees to 45 Degrees C
Linear Deceleration
Fixed 6 sec
HP @ Higher Volts
1/4 to 1
Speed Regulation
+/-0.5% with Tach Feedback, +/-1% with Armature Voltage Feedback
Standards
CE Certified, cULus Recognized, RoHS
IR Compensation
Adjustable
Mount Type
Chassis
Shunt Wound Volts
100/200V DC
Dynamic Braking
No
Follower Circuit
No
Current/Torque Limit
Adjustable
Enclosure Type
Open
Higher Voltage Motor Output Power
1/4 to 1 hp
Series
Series 125
Maximum Current
5.5 A
Maximum Linear Acceleration
6 sec
Maximum Linear Deceleration
6 sec
Shunt Wound Voltage
100/200V DC
Operating Temperature
-10 Degrees to 45 Degrees C
Lower Voltage Motor Output Power
1/8 to 1/2 hp
Product Type
DC Speed Control
HP
1/8 to 1/2 @ 90 VDC, 1/4 to 1 @ 180 VDC

Description

DC Speed Control, DC Speed Control SCR, Lower Voltage Motor Output Power 1/8 to 1/2 hp, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.