Zoro Homepage

DC Speed Control, 90/180VDC, 5A, NEMA 4X

  • Mfr # MD10P

  • Zoro # G1645813


product price: $679.20
/ea
Free Shipping & Returns

Key Features

Enclosure
NEMA 4X
Max. Amps
5 A
Voltage Output
90/180V DC
Speed Range
100:1
Rotation
Single Direction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD10P
Zoro #
G1645813
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.13 in
Width
3.62 in
Height
1.66 in
Overall Depth
4.63 in
Overall Height
1.66 in
Overall Width
3.62 in

Details

Item
Dc Speed Control
Enclosure
NEMA 4X
Max. Amps
5 A
Voltage Output
90/180V DC
Speed Range
100:1
Rotation
Single Direction
External Switches
None
AC Input Voltage
120/240V AC
DC Speed Control
SCR
Follower Circuit
Yes
Current/Torque Limit
None
Linear Deceleration
Adjustable 2 to 4 sec
Mount Type
1/8 DIN
Operating Temp.
-10 Degrees to 45 Degrees C
Includes
Digital Display, NPN Open-Collector Transistor to Accept Tach Feedback
Accepts Tach Feedback
Yes
Power On Light
No
Display Type
LED
Standards
cULus Listed, RoHS
Linear Acceleration
Adjustable 2 to 4 sec
Speed Regulation
+/-1/2 RPM of Set Speed
HP @ Higher Volts
1/25 to 1
HP @ Lower Volts
1/50 to 1/2
IR Compensation
Closed-Loop
Dynamic Braking
No
Input Type
Digital
Maximum Linear Deceleration
4 sec
Higher Voltage Motor Output Power
1/25 to 1 hp
NEMA Rating
NEMA 4
Series
Series MD
Lower Voltage Motor Output Power
1/50 to 1/2 hp
Enclosure Type
Enclosed
Enclosure Rating
NEMA 4X
Minimum Linear Acceleration
2 sec
Maximum Current
5 A
Maximum Linear Acceleration
4 sec
Minimum Linear Deceleration
2 sec
Operating Temperature
-10 Degrees to 45 Degrees C
Type
Electronic
Product Type
DC Speed Control
HP
1/50 to 1

Description

DC Speed Control, DC Speed Control SCR, NEMA 4X, Lower Voltage Motor Output Power 1/50 to 1/2 hp, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 100:1, Rotation Single Direction, External Switches None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.