Zoro Homepage

DC Speed Control, 90VDC, 5.5A

  • Mfr # 130LC100

  • Zoro # G2144466


product price: $316.80
/ea
Free Shipping & Returns

Key Features

Enclosure
Chassis
Max. Amps
5.5 A
Voltage Output
90V DC
Speed Range
50:1
Rotation
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130LC100
Zoro #
G2144466
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.65 in
Height
6.25 in
Width
3.75 in
Overall Width
6.25 in
Overall Height
7 in
Overall Depth
4.06 in

Details

Item
DC Speed Control
Enclosure
Chassis
Max. Amps
5.5 A
Voltage Output
90V DC
Speed Range
50:1
Rotation
Reversible
External Switches
None
AC Input Voltage
120V AC
DC Speed Control
SCR
Standards
cULus Listed, RoHS
Follower Circuit
No
Mount Type
Chassis
Dynamic Braking
Yes
Accepts Tach Feedback
No
Linear Acceleration
Fixed 0.5 sec
Speed Regulation
+/-1% with Armature Voltage Feedback
Operating Temp.
-10 Degrees to 45 Degrees C
Includes
Speed Potentiometer Knob and Dial Plate
Current/Torque Limit
Adjustable
Shunt Wound Volts
100V DC
HP @ Lower Volts
1/8 to 1/2
IR Compensation
Adjustable
Maximum Linear Acceleration
0.5 sec
Maximum Current
5.5 A
Operating Temperature
-10 Degrees to 45 Degrees C
Series
Series 130
Shunt Wound Voltage
100V DC
Lower Voltage Motor Output Power
1/8 to 1/2 hp
Higher Voltage Motor Output Power
90 V DC
Enclosure Type
Open
Product Type
DC Speed Control

Description

DC Speed Control, DC Speed Control SCR, Lower Voltage Motor Output Power 1/8 to 1/2 hp, AC Input Voltage 120V AC, Voltage Output 90V DC, Speed Range 50:1, Rotation Reversible, External Switches None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.