Shop DART
See all product information
Cup Lid for 12 oz. Vented, Pk1000
Mfr # 12JL
Zoro # G4499437
product price:Â $39.95
/pk 1000, $0.04/eaKey Features
Microwave Safe
No
Material
HIPS - High Impact Polystyrene
Color
White
For Use With
10J12; 12J12; 14J12; 14FJ12; 12X12; 6SJ12; 8SJ12; 6B12
Type
Lid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12JL
Zoro #
G4499437
UPC #
041594200148
Country of Origin
United States
Details
Item
Container Lid
Microwave Safe
No
Material
HIPS - High Impact Polystyrene
Color
White
For Use With
10J12; 12J12; 14J12; 14FJ12; 12X12; 6SJ12; 8SJ12; 6B12
Type
Lid
Features
Vented
Vented
Yes
Description
Lid,Plastic,Vented,for 12 oz.,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.