Cups, PK300

  • Mfr # TC32
  • Zoro # G4585699
product price: 
$
73.45
/pk of 300, $0.24/ea

Key Features

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TC32
Zoro #
G4585699
UPC #
-
Country of Origin
United States
Item
Disposable Cold Cup
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
Type
Cold
Capacity
32 oz
Color
Clear
Fits Cup No.
636TS, DL639
For Use With
Dart® 636TS, DL639
Product Series
Ultra Clear
Bio Based
No
Number of Cups Included
300
Bpi Certified
No
Fsc Certified
No
Item
Cups
Compatible Manufacturer Lid Part Number
636TS, DL639
Compostable
No
Material
Polyethylene Terephthalate (PET)
Sfi Certified
No
Hot or Cold Cup
Cold Cup
Recyclable
Yes
FSC Certified
No
BPI Certified
No
SFI Certified
No
Hot or Cold Cup
Cold Cup
Maximum Capacity
32 oz
Number of Cups per sleeve
25
Pattern
Patternless
Coating or Lining
Polyethylene
Bio-Based
No
USDA Certified Bio-based Products
No
Individually Wrapped or Unwrapped
Unwrapped
Wrapped or Unwrapped
Unwrapped

Description

Dart® Ultra Clear PETE Cold Cups, 32 oz, Clear, 300/Carton


  • Crack-resistant.
  • Clear design allows for easy identification of contents.
  • Maintains taste and odor integrity.
  • Perfect for soda, juice or any other cold beverage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.