Shop DART
See all product information
Create Account
Disp Carry-Out Ctnr, 16 oz, Clear, PK200
- Mfr # CH16DEF
- Zoro # G4216449
product price:
$
47.69
/pk of 200, $0.24/ea
Key Features
Overall Width (In.)
4.9 in
Overall Depth (In.)
2-1/2 in
Color
Clear
Material
PET
Outside Width
4.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH16DEF
- Zoro #
- G4216449
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Material
- PET
- Capacity
- 16 oz
- Item
- Disposable Carry-Out Food Container
- Number of Compartments
- 1
- Type
- Hinged Lid Container
- Features
- Hinged Lid
- Food Container Material Type
- Plastic
- Lid Type
- Hinged
- Maximum Temperature
- 151 Degrees F
- Bio-Based
- No
- Recyclable
- No
- Container Style
- Hinged Lid Container
- Coating or Lining
- Uncoated/Unlined
- Specific Material
- PET
- Closure Type
- Hinged Lid
- USDA Certified Bio-based Products
- No
- SFI Certified
- No
- Compostable
- Not Compostable
- Includes Lid
- Yes
- FSC Certified
- No
- Microwave Safe
- No
- BPI Certified
- No
Dimensions
- Overall Width (In.)
- 4.9 in
- Overall Depth (In.)
- 2-1/2 in
- Outside Width
- 4.9 in
- Outside Length
- 2.5 in
- Overall Height (In.)
- 5-1/2 in
- Outside Height
- 5.5 in
Description
Dart® ClearPac Container, 4.9 x 2.5 x 5.5, 16 oz, Clear, 200/Carton
- The tamper alert hinge protrudes outward when torn, alerting the customer that the container has been opened.
- The hinge remains attached to the container, for no loose plastic pieces.
- Easy to re-close and re-open, leak resistant two-piece container once the hinge is torn.
- Exceptional performance in cold temperatures and accommodates freezing down to -22°F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.