Disp Carry-Out Ctnr, 16 oz, WH, PK250
- Mfr # KHB16A-2050
- Zoro # G4215965
product price:Â
$
92.65
/pk of 250, $0.37/ea
Key Features
Color
White
Material
Poly-Lined Paper
Number of Compartments
1
Type
Base/Lid Combo
Capacity
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHB16A-2050
- Zoro #
- G4215965
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Material
- Poly-Lined Paper
- Number of Compartments
- 1
- Type
- Base/Lid Combo
- Capacity
- 16 oz
- Item
- Disposable Carry-Out Food Container
- Food Container Material Type
- Paper
- Vented
- Yes
- Features
- Vented
- Includes Lid
- Yes
- Coating or Lining
- Polycoat
- Container Style
- Base/Lid Combo
- Bio-Based
- No
- FSC Certified
- No
- Compostable
- Not Compostable
- BPI Certified
- No
- Maximum Temperature
- 205 Degrees F
- Microwave Safe
- No
- Closure Type
- Detached Lid
- Recyclable
- No
- SFI Certified
- No
- USDA Certified Bio-based Products
- No
- Specific Material
- Paper
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 16 oz, Closure Type Detached Lid, Coating or Lining Polycoat, Color White, Compostable Not Compostable, Container Style Base/Lid Combo, Depth 2 1/2 in, Diameter 4 7/8 in, FSC Certified No, Height 5 1/2 in, Includes Lid Yes, Material Paper, Microwave Safe No, Number of Compartments 1, Disposable Utensil Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Rectangular, Specific Material Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.