Shop DART

Disp Hot/Cold Cup, 44 oz, White/Blue, PK300

  • Mfr # 44AJ32H
  • Zoro # G4588620

product price: 
$
150.99
/pk of 300, $0.50/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
44 oz.
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Horizon®
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44AJ32H
Zoro #
G4588620
UPC #
-
Country of Origin
United States
Item
Disposable Hot/Cold Cup
Disposable Foodware Capacity
44 oz.
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Horizon®
Disposable Foodware Color
White
Disposables Product Grouping
Hot/Cold
Material
Foam
Type
Hot/Cold
Capacity
44 oz
Color
White/Ocean Blue
Fits Cup No.
32JL, 32SL, 32CLR, 32RL
For Use With
Dart® 32JL, 32SL, 8CLR, 32PL, 32RL, 32HDLC
Weight
10.339 lbs
Number of Cups Included
300
Product Series
Horizon
Bio Based
No
Pattern
Horizon
Bpi Certified
No
Material
Expanded Polystyrene (EPS)
Item
Cups
Compostable
No
Compatible Manufacturer Lid Part Number
32JL, 32SL, 32CLR, 32RL
Hot or Cold Cup
Hot/Cold Cup
Sfi Certified
No
Recyclable
No
Fsc Certified
No
FSC Certified
No
BPI Certified
No
SFI Certified
No
Hot or Cold Cup
Cold Cup, Hot Cup
Individually Wrapped or Unwrapped
Unwrapped
Number of Cups per sleeve
15
Bio-Based
No
USDA Certified Bio-based Products
No
Maximum Capacity
44 oz
Wrapped or Unwrapped
Unwrapped

Description

Dart® Horizon Flush Fill Foam Cup, Hot/Cold, 44 oz., Ocean Blue/White, 15/Bag, 20 Bags/Carton


  • Helps keep beverages at their optimal temperature.
  • Insulation reduces condensation, maintains carbonation and slows ice melt.
  • Bright designs provide an attractive pop of color.
  • Ideal for coffee, tea, soda or any other hot or cold beverage.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.