Shop DART

Hot Cups, Uncoated, Paper, 8 oz., Wht, PK1000

  • Mfr # U508N-02050
  • Zoro # G7274342

product price: 
$
232.99
/pk of 1000, $0.23/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
8 oz
Microwave Safe
No
Disposable Foodware Color
White
Disposables Product Grouping
Hot
Material
Paper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U508N-02050
Zoro #
G7274342
UPC #
-
Country of Origin
Mexico

Details

Item
Disposable Hot/Cold Cup
Disposable Foodware Capacity
8 oz
Microwave Safe
No
Disposable Foodware Color
White
Disposables Product Grouping
Hot
Material
Paper
Type
Hot
Capacity
8 oz
Color
White
For Use With
Dart® TL38B2, TL28R20007, LB3081
Weight
17.78 lbs
Pattern
Patternless
Number of Cups Included
1,000
Wrapped or Unwrapped
Unwrapped
FSC Certified
No
Maximum Capacity
8 oz
Compostable
Not Compostable
Individually Wrapped or Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
LB3081, TL28R20007, TL38B2
Bio-Based
No
SFI Certified
No
BPI Certified
No
Item Weight
Medium-Weight
Recyclable
No
Hot or Cold Cup
Cold Cup, Hot Cup
USDA Certified Bio-based Products
No
Cup Type
Hot Cup
Color Family
White
Material Type
Paper

Description

Disposable Hot/Cold Cup, Hot or Cold Cup Cold Cup, Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number LB3081, TL28R20007, TL38B2, FSC Certified No, Material Paper, Maximum Capacity 8 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.