Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dart Disposable Cold Cup 12 oz. Clear, Plastic, Pk1000 TP12

Disposable Cold Cup 12 oz. Clear, Plastic, Pk1000 (Discontinued)

  • Mfr # TP12
  • Zoro # G4662551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP12
Zoro #
G4662551
UPC #
041594262610
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold Cup
Basic Foodware Material
Plastic
Capacity
12 oz.
Disposable Cup Sub-category
Cold Cup
Use Lid Number
Mfr. No. 662TS, 662TP, DNR662, DLR662, DLW662
Disposable Foodware Capacity Range
12 to 16 oz.
Secondary Foodware Material
PET

Description

Disposable Cold Cup, Microwave Safe No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.