Shop DART
See all product information
Create Account
Flexstyle Double Poly Paper Containers, 16 oz, Symphony Design, PK500
Mfr # H4165-J8000
Zoro # G4216659
product price: $76.15
/pk 500, $0.15/eaKey Features
Color
Symphony™
Material
DSP - Double Sided Poly Paper
For Use With
Dart ® LPH416R0900, CH16A
Capacity
16 oz
Food Container Type
Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4165-J8000
- Zoro #
- G4216659
- UPC #
- 41165085686
- Country of Origin
- United States
Details
- Color
- Symphony™
- Material
- DSP - Double Sided Poly Paper
- For Use With
- Dart ® LPH416R0900, CH16A
- Item
- Food Containers
- Capacity
- 16 oz
- Food Container Type
- Base
Description
Dart® Flexstyle Double Poly Paper Containers, 16 oz, Symphony Design, 25/Pack, 20 Packs/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.