
Foam Container, Hinged Lid, 3Com, PK200
Mfr # DCC 85HT3R
Zoro # G9751228
product price: $33.95
/pk 200, $0.17/eaKey Features
Overall Width (In.)
8.38 in
Overall Depth (In.)
7.78 in
Color
White
Material
Foam
Features
Hinged Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCC 85HT3R
Zoro #
G9751228
UPC #
-
Country of Origin
United States
Dimensions
Overall Width (In.)
8.38 in
Overall Depth (In.)
7.78 in
Overall Height (In.)
3-1/4 in
Height
3.25"
Depth
7.78"
Width
8.38"
Details
Color
White
Material
Foam
Item
Foam Container,Hinged Lid,3Com,PK200
Features
Hinged Lid
Number of Compartments
3
Type
Hinged Lid Container
Storage Container Style
Hinged Take-Out Container
Weight
6.959 lbs
Description
Foam Container,Hinged Lid,3Com,Package Quantity 200
- Insulated for both hot and cold items.
- Non-absorbent.
- Stackable.
- Grease and soak resistant.
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.