Shop DART

Foam Drink Cups, 6oz, White, PK1000 PK

  • Mfr # 6J6

  • Zoro # G300929381


product price:  $45.89
/pk 1000, $0.05/ea

Key Features

Disposable Foodware Capacity
6 oz
Disposable Foodware Color
White
Disposables Product Grouping
Hot/Cold
Material
EPS - Expanded Polystyrene
Capacity
6 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6J6
Zoro #
G300929381
UPC #
-
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Capacity
6 oz
Disposable Foodware Color
White
Disposables Product Grouping
Hot/Cold
Material
EPS - Expanded Polystyrene
Capacity
6 oz
Color
White
For Use With
Dart® 6JLNV, 6JL, 6CLR
Cup Type
Hot/Cold
Color Family
White
Type
Hot/Cold Cup

Description

Insulated foam keeps beverages at proper serving temperature on the inside and keeps hands comfortable on the outside. Good for hot and cold beverages. One-piece construction reduces chance of leaks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.