Shop DART
See all product information
Foam Hinged Lid Container, 3-Comp, 9 x 9 2/5 x 3, White, PK200
Mfr # 90HTPF3R
Zoro # G4216412
product price:Â $39.25
/pk 200, $0.20/eaKey Features
Overall Width (In.)
9 in
Overall Depth (In.)
9.4 in
Color
White
Material
Foam
Features
Performer Perforated Hinged Removeable Lid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90HTPF3R
Zoro #
G4216412
UPC #
41594869598
Country of Origin
United States
Dimensions
Overall Width (In.)
9 in
Overall Depth (In.)
9.4 in
Overall Height (In.)
3 in
Details
Color
White
Material
Foam
Features
Performer Perforated Hinged Removeable Lid
Item
Food Containers
Number of Compartments
3
Type
Hinged Lid Container
Lid Type
Hinged
Description
Dart® Foam Hinged Lid Container, 3-Comp, 9 x 9 2/5 x 3, White, 100/Bag, 2 Bag/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.