Shop DART
See all product information
Fusion Escape Foam Hot/Cold Cups, 20 oz, Brown/Black, 500PK
Mfr # 20U16ESC
Zoro # G716445734
product price:Â $195.99
/pk 500, $0.39/ea
Free Shipping & Returns
Key Features
Interior Volume Capacity
20 oz
Cup Type
Hot/Cold
Theme
Coffee
Material
Paper Wrapped Expanded Polystyrene
Color
Black, Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20U16ESC
Zoro #
G716445734
UPC #
-
Country of Origin
United States
Details
Interior Volume Capacity
20 oz
Cup Type
Hot/Cold
Theme
Coffee
Material
Paper Wrapped Expanded Polystyrene
Color
Black, Brown
Description
Elevate the customer experience with this print-wrapped insulated cup. The high-quality of the printed design adds an upscale touch to your drink service. Serve up gourmet coffee, tea or other drinks-hot or iced-in a cup that maintains either temperature. No more double-cupping or hot hands here! A variety of compatible lids suited to your needs are available but sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.