Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Foam Hinged Lid Containers, 3-Compartment, 9.01 x 9.4 x 3.1, White, 200PK

  • Mfr # 90HTPF3VR

  • Zoro # G710412909


product price: $37.99
/pk 200, $0.19/ea

Key Features

Material
Extruded Polystyrene
Color
White
Number of Compartments
3
Microwave Safe
No
Outside Height
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90HTPF3VR
Zoro #
G710412909
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
3.1 in
Outside Width
9.01 in
Depth
9.4 in
Height
3.1 in

Details

Material
Extruded Polystyrene
Color
White
Number of Compartments
3
Microwave Safe
No
Item
Takeout Food Containers
Disposable Lid Type
Hinged Lid
Dishwasher Safe
No
Vented
Yes
Bpi Certified
No
Bio Based
No
SFI Certified
No
Container Lid
Hinged Lid
Closure Type
Hinged Lid
Recyclable
No
Compostable
No
Container Shape
Rectangular
Container Style
Hinged Lid Container
Item Weight
Standard
Features
Hinged Lid
Pattern
Solid
Hinged Lid
Yes
FSC Certified
No
Lid Type
Hinged Lid
Freezer Safe
No

Description

Worry less about lids popping open and creating annoying messes with the secure lid closure feature. Ensure foods maintain their ideal serving temperature thanks to the insulated foam, perfect for hot or colds applications. Allows guests to enjoy an easy convenient dining experience on the go, the removable lid reduces clutter and makes for easy sharing. Perfect for any restaurant, deli or caterer.


  • Secure closure improves handling and helps protect against accidental openings.
  • High insulation qualities make them ideal for transporting and storing both hot and cold foods.
  • Carryout service wouldn't be complete without them.
  • Hinged lid containers feature the Performer® perforated hinge.
  • One-of-a-kind feature allows the container's lid to easily be removed, making for a less cluttered dining experience and providing an extra plate for meal sharing.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.