Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dart Jazz Paper Hot Cups, 10oz, Polycoated, PK1000 370JZ-00055

Jazz Paper Hot Cups, 10oz, Polycoated, PK1000 (Discontinued)

  • Mfr # 370JZ-00055
  • Zoro # G7515675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
370JZ-00055
Zoro #
G7515675
UPC #
41165134247
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Pattern
Jazz
Disposable Foodware Color
White/Green/Purple
Disposables Product Grouping
Hot
Material
Paper
Type
Hot
Capacity
10 oz
Color
White/Green/Purple
Weight
22.37 lbs
For Use With
LB3101; TL31820004; TL31R2

Description

Dart® Jazz Paper Hot Cups, 10oz, Polycoated, 50/Bag, 20 Bags/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.