This item is Discontinued.

Dart Lid for 10 oz. Hot Cup, Dome, Sip Through, White, Pk1000 10EL

Lid for 10 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (Discontinued)

  • Mfr # 10EL
  • Zoro # G5972495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10EL
Zoro #
G5972495
UPC #
041594227282
Country of Origin
United States

Dimensions

Height
7/8 in
Diameter
3 1/2 in

Details

Item
Disposable Hot Cup Lid
Disposable Foodware Capacity
10 oz
Disposable Foodware Color
White
Material
Polystyrene
Basic Foodware Material
Plastic
Capacity
10 oz
Color
White
Disposable Lid Type
Dome, Sip Through
For Use With
10J10, 10KY10, 10X10
Fits Cup No.
Mfr. No. 10J10, Mfr. No. 10KY10, Mfr. No. 10X10
Secondary Foodware Material
Polystyrene
Recyclable
Yes
Maximum Capacity
10 oz
USDA Certified Bio-based Products
No
Bio-Based
No
SFI Certified
No
BPI Certified
No
Maximum Cup Capacity
10 oz
Vented
No
Compostable
Not Compostable
Lid Type
Sip Through, Straw Slot
Hot or Cold Lid
Hot Cup
Reclosable
No
Minimum Cup Capacity
10 oz
Specific Material
Polystyrene
Compatible Cup Type
Hot Cup
FSC Certified
No
Compatible Manufacturer Cup Part Number
10J10, 10KY10, 10X10

Description

Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 10J10, 10KY10, 10X10, Compostable Not Compostable, Diameter 3 1/2 in, FSC Certified No, Height 7/8 in, Material Polystyrene, Maximum Cup Capacity 10 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 23UA57, Capacity 10 oz, Compatible Cup Type Hot Cup, Hot or Cold Lid Hot Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.