Shop All Disposable Cups and Lids
Dart
Lid for 10 oz. Hot Cup, Flat, Vented, White, Pk1000
Mfr # 10JL
Zoro # G5993391
product price: $34.89
/pk 1000, $0.03/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 10 oz
- Disposable Foodware Color White
- Material Polystyrene
- Basic Foodware Material Plastic
- Capacity 10 oz
Product Information
- Brand Dart
- MFR # 10JL
- Zoro # G5993391
- UPC # 041594200131
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Height | 1/4 in |
Diameter | 3 1/2 in |
Details
Description
Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 10J10, 10KY10, 10X10, Compostable Not Compostable, Diameter 3 1/2 in, FSC Certified No, Height 1/4 in, Material Polystyrene, Maximum Cup Capacity 10 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented Yes, Compatible Grainger Cup Part Number 23UA57, Capacity 10 oz, Compatible Cup Type Cold Cup, Hot Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANDMAS 3.71oz Grandmas® Cookies, Vanilla, 24 PK (28400450959)
- LODGE MANUFACTURING Griddle Reversable (LDP3)
- FRIGIDAIRE Washer Belt (134511600)
- CAMBRO Plate, 8 1/4" Dia, White (EA825CWNR148)
- DART Symphony Treated-Paper Cold Cup, PK1000 (RW16-J8000)
- DART Straw-Slot Cold Cup Lids, 9oz-20oz Cups, Clear, PK100 (662TS)
- DART Lid for 8 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (8FTL)
- DART Galaxy Translucent Cups, 10 oz, 100PK (Y10)
- DART Plastic Lids, 24-32 oz., Cups, Clear, PK500 (DCC 48JL)
- DART Ultra Clear PETE Cold Cups, 7 oz, Clear, PK50 (TP7)
- DART Disposable Cold Cup 16 oz. Clear, Plastic, Pk1000 (16PX)
- Dart Disposable Cups and Lids