Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dart Lid for 32 to 60 oz. Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk500 32SL

Lid for 32 to 60 oz. Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk500 (Discontinued)

  • Mfr # 32SL
  • Zoro # G5975751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32SL
Zoro #
G5975751
UPC #
041594200612
Country of Origin
United States

Dimensions

Diameter
4 3/4 in
Height
3/8 in

Details

Item
Disposable Cold Cup Lid
Disposable Foodware Capacity
32 oz, 60 oz
Disposable Foodware Color
Clear
Material
Polystyrene
Basic Foodware Material
Plastic
Capacity
32 oz, 44 oz, 60 oz
Color
Translucent
Fits Cup No.
32AJ32, 32TJ32, 44AJ32, 44TJ32, 60AJ32
For Use With
32AJ32, 32TJ32, 44AJ32, 44TJ32, 60AJ32
Secondary Foodware Material
Polystyrene
Disposable Lid Type
Flat, Identification Buttons, Straw Slot
Compatible Manufacturer Cup Part Number
32AJ32, 32TJ32, 44AJ32, 44TJ32, 60AJ32
USDA Certified Bio-based Products
No
Compatible Cup Type
Cold Cup
FSC Certified
No
Minimum Cup Capacity
32 oz
Maximum Capacity
60 oz
Recyclable
Yes
Reclosable
No
Maximum Cup Capacity
60 oz
Specific Material
Polystyrene
Hot or Cold Lid
Cold Cup
BPI Certified
No
Bio-Based
No
Compostable
Not Compostable
Vented
No
SFI Certified
No
Lid Type
Straw Slot

Description

Disposable Cold Cup Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 32AJ32, 32TJ32, 44AJ32, 44TJ32, 60AJ32, Compostable Not Compostable, Diameter 4 3/4 in, FSC Certified No, Height 3/8 in, Material Polystyrene, Maximum Cup Capacity 60 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 23UA62, Capacity 32 oz, 44 oz, 60 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.