This item is Discontinued.

Dart Lids for Foam Cups and Containers, Fits 16 oz, 20 oz Cups, Translucent, 1000PK W16FTS-0500

Lids for Foam Cups and Containers, Fits 16 oz, 20 oz Cups, Translucent, 1000PK (Discontinued)

  • Mfr # W16FTS-0500
  • Zoro # G010412913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W16FTS-0500
Zoro #
G010412913
UPC #
-
Country of Origin
United States

Details

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Translucent
Material
Plastic
Capacity
16 oz Hot Cups; 20 oz Hot Cups
Color
Translucent
Fits Cup No.
14J16, 16J16, 20J16, 24J16, 12J16, 12U16ESC, 16U16ESC, 20U16ESC, 24U16ESC, 12X16, 16X16, 20X16, 24X16, 12U16, 16U16, 20U16, 24U16, 12J16H, 12LX16H, 12X16G, 16LX16H, 16FP16, 16FP20, 20JP21, 20LX16H, 16J16C, 16J16GRA, 16J16H, 16X16G, 20J16C, 20J16H, 20X16G, 24J16C, 24J16H, 24LX16H, 24X16G
For Use With
16 oz Cups; 20 oz Cups
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Compatible Manufacturer Cup Part Number
14J16, 16J16, 20J16, 24J16, 12J16, 12U16ESC, 16U16ESC, 20U16ESC, 24U16ESC, 12X16, 16X16, 20X16, 24X16, 12U16, 16U16, 20U16, 24U16, 12J16H, 12LX16H, 12X16G, 16LX16H, 16FP16, 16FP20, 20JP21, 20LX16H, 16J16C, 16J16GRA, 16J16H, 16X16G, 20J16C, 20J16H, 20X16G, 24J16C, 24J16H, 24LX16H, 24X16G
Hot or Cold Cup
Hot Cup Lids
Item
Cup Lids
Fsc Certified
No
Compostable
No
Lid Type
Hot Cup Lids
Material
Plastic
Recyclable
No
Sfi Certified
No

Description

Top every Dart foam cup and container with a high-quality Dart lid. Lids are designed to complement every cup and container for secure closure and visual appeal. Ideal for leftovers and food parcels.


  • Top every Dart® foam cup and container with a high-quality Dart® lid. Lids are designed to complement every cup and container for secure closure and visual appeal. Ideal for leftovers and food parcels.
  • Top every Dart® foam cup and container with a high-quality Dart® lid.
  • Lids are designed to complement every cup and container for secure closure and visual appeal.
  • Ideal for leftovers and food parcels.
  • Easily identify orders with this translucent lid.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.