Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dart Lift Back and Lock Tab Cup Lids, 10-24 oz Cups, White, PK1000 LB3161-00007

Lift Back and Lock Tab Cup Lids, 10-24 oz Cups, White, PK1000 (Discontinued)

  • Mfr # LB3161-00007
  • Zoro # G4582302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB3161-00007
Zoro #
G4582302
UPC #
41165114263
Country of Origin
United States

Details

Item
Cup Lids
Disposable Foodware Color
White
Material
Plastic
Color
White
For Use With
Dart® 410RC-J8484, 412RCN-J8484, 316RC-J8484, 420RC-J8484, 410PLA-J7234, 412PLN-J7234, 316PLA-J7234, 420PLA-J7234, IC12-J8000, IC16-J8000, IC12-J7534, IC16-J7534, 410SI-0041, 412SIN-0041, 316SI-0041, 420SI-0041, 424SIN-0041, 410JZ-00055; Dart® 412JZ-00055, 316JZ-00055, 420JZ-00055, 424JZ-00055, 410MS-0029, 412MSN-0029, 316MS-0029, 420MS-0029, 424MS-0029, 410SM-J8000, 412SM-J8000, 316SM-J8000, 420SN-J8000, 424SM-J8000, 410W-2050, 412WN-2050, 316W-2050, 420W-2050, 424WN-2050
Weight
6.9 lbs
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Item
Cup Lids
Hot or Cold Cup
Hot Cup Lids
Fsc Certified
No
Capacity
10 oz to 24 oz Hot Cups
Disposable Foodware Coating/Lining
Uncoated
Compatible Manufacturer Cup Part Number
420PLA-PLANET, 316PLA-PLANET, 412PLA-PLANET,410RC-J8484, 412PLN-J7234, 316PLA-J7234, 412RCN-J8484, 316RC-J8484, 420PLA-J7234, 420RC-J8484, 410PLA-J7234, 410SI-0041, 410MS-0029, 410SM-J8000, 410W-2050, 412SIN-0041, 412JZ-00055, 412MSN-0029, 412SM-J8000, 412WN-2050, 316SI-0041, 316JZ-00055, 316MS-0029, 316SM-J8000, 316W-2050, 420SI-0041, 420JZ-00055, 420MS-0029, 420SM-J8000, 420W-2050, 424SIN-0041, 424MSN-0029, 424WN-2050, OF12RC-J8484, OF16BI-0041, OF16RC-J8484
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Material
Plastic
Sfi Certified
No
Lid Type
Hot Cup Lids
Microwave Safe
No
Compostable
No

Description

Dart® Lift Back and Lock Tab Cup Lids, 10-24 oz Cups, White, 100/Sleeve, 10 Sleeves/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.