Shop DART
See all product information
Microwaveable Hinged Containers, ProPlanet Seal, 9 x 8.75 x 3, Clear, Plastic, 150PK
Mfr # 90PPHT1
Zoro # G923333008
product price:Â $72.79
/pk 150, $0.49/eaKey Features
Standards
ProPlanet Seal
Vented
Yes
Outside Width
9 in
Food Container Type
Hinged Lid Container
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90PPHT1
Zoro #
G923333008
UPC #
41594468685
Country of Origin
Viet Nam
Dimensions
Outside Width
9 in
Depth
3 in
Outside Length
8.75 in
Details
Standards
ProPlanet Seal
Vented
Yes
Food Container Type
Hinged Lid Container
Color
Clear
Material
PP - Polypropylene
Number of Compartments
1
Microwave Safe
Yes
Hinged Lid
Yes
Description
Keeps your food protected while offering a clear view of its contents. It is crush-resistant and designed for easy stacking. Its dual-temperature use cuts inventory for serving both hot and cold foods. The reassuring snap of the lid, designed for easy closure, ensures that food items are securely stored. Its durability and versatility make it an excellent choice for diverse foodservice needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.