
Open-Top Dome Lid, Fits 9 oz to 22 oz Plastic Cups, Clear, 1.9 in. Dia Hole, 1000PK
Mfr # DLW662
Zoro # G610412511
product price:Â $84.69
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Clear
Material
PET
Fits Cup No.
12PX, 16FPX, 16PX, 20PX, 24PX, Y24, 16FPXW, TD26, 20PXW, 24PXW, P16R, P16B, P16W, P24, RTP16DBARE, RTP20BARE, RTD24BARE, SD12, TP12S, TP16D, TP20, TD24, P16, P20, DSS5-0001
For Use With
9 oz to 22 oz Plastic Cups
Microwave Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLW662
Zoro #
G610412511
UPC #
-
Country of Origin
United States
Details
Disposable Foodware Color
Clear
Material
PET
Fits Cup No.
12PX, 16FPX, 16PX, 20PX, 24PX, Y24, 16FPXW, TD26, 20PXW, 24PXW, P16R, P16B, P16W, P24, RTP16DBARE, RTP20BARE, RTD24BARE, SD12, TP12S, TP16D, TP20, TD24, P16, P20, DSS5-0001
For Use With
9 oz to 22 oz Plastic Cups
Microwave Safe
No
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Fsc Certified
No
Capacity
9 oz to 22 oz Cold Cups
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Compostable
No
Material
PET
Hot or Cold Cup
Cold Cup Lids
Item
Cup Lids
Recyclable
No
Lid Type
Cold Cup Dome Lids
Compatible Manufacturer Cup Part Number
12PX, 16FPX, 16PX, 20PX, 24PX, Y24, 16FPXW, TD26, 20PXW, 24PXW, P16R, P16B, P16W, P24, RTP16DBARE, RTP20BARE, RTD24BARE, SD12, TP12S, TP16D, TP20, TD24, P16, P20, DSS5-0001
Sfi Certified
No
Color
Clear
Description
Open-top dome design accommodates both spoons and straws, making these lids ideal for both ice cream treats and cold beverages. Crystal-clear plastic allows easy beverage identification. Snap-tight fit prevents leakage and makes it easy to take your favorite chilled treats on the go. Lid works with a variety of cups, helping conserve storage space and speed assembly.
- Open-top dome design.
- Clear plastic.
- Tight fit.
- Works with a variety of plastic cups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.