
Paper Lids for Food Containers, For 32 oz Containers, Vented, 4.6" Diameter x 0.7" h, White, PK500 (Discontinued)
- Mfr # CH32A-4000
- Zoro # G4216080
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH32A-4000
Zoro #
G4216080
UPC #
50738780055952
Country of Origin
United States
Dimensions
Diameter
4.6 in
Overall Height (In.)
0.7 in
Outside Height
0.7 in
Details
Color
White
Material
Paper
Type
Lid
For Use With
H4325-2050, H4325-J8000
Features
Vented
Item
Food Containers
Number of Compartments
1
Vented
Yes
Hinged Lid (Yes/No)
No
Description
Easily transport soup, pasta salad, chili, or ice cream while avoiding disappointing messes. Prevent unappealing soggy meals and condensation thanks to this vented lid. Meals, snacks, and desserts are completely protected while on the go. Whether you're delivering the best takeout in town, serving lunch at the deli counter, or dishing up cafeteria options, this lid offers a straightforward solution. This versatile lid has a variety of compatible containers (sold separately).
- Secure fit to reduce spills and leaks.
- Sturdy paper construction.
- Vented to release steam.
- For use with hot or cold foods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.