Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dart Paper Specimen Cups, 8 oz, Blue/White, PK1000 SC378-3008

Paper Specimen Cups, 8 oz, Blue/White, PK1000 (Discontinued)

  • Mfr # SC378-3008
  • Zoro # G300929718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC378-3008
Zoro #
G300929718
UPC #
-
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
Blue/White
Disposables Product Grouping
Specimen
Material
Single-Sided Poly Paper (SSP)
Capacity
8 oz
Color
Blue/White
For Use With
LB3081-00007
Color Family
Blue
Cup Type
Specimen Cup

Description

Sturdy, single-polycoated cups hold up well under use. Rolled rim edge adds strength. Cups are specially designed to contain medical specimens, with a bright blue pattern and coloring that make them easily identifiable. Convenient space for writing patient information.


  • Sturdy, treated-paper cups.
  • Rolled rim adds strength.
  • Designed for medical-specimen use.
  • Designated space for patient information.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.