Zoro Homepage

Paper Water Cups, 5 oz, Meridian Design, PK2500

  • Mfr # 52MD-0062

  • Zoro # G4596905


product price: $252.99
/pk 2500, $0.10/ea
Free Shipping & Returns

Key Features

Disposable Foodware Pattern
Meridian®
Disposable Foodware Color
White/Blue/Purple/Beige
Disposables Product Grouping
Cold
Material
Paper
Type
Cold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52MD-0062
Zoro #
G4596905
UPC #
41165015867
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Pattern
Meridian®
Disposable Foodware Color
White/Blue/Purple/Beige
Disposables Product Grouping
Cold
Material
Paper
Type
Cold
Capacity
5 oz
Color
White/Blue/Purple/Beige
Number of Cups Included
2500
Bio Based
No
Bpi Certified
No
Pattern
Meridian
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Compostable
Yes
Microwave Safe
No
Sfi Certified
No
Recyclable
No
Material
Treated Paper
Item
Cups
Fsc Certified
No
Hot or Cold Cup
Cold Cup

Description

Offer guests and customers a quick and sanitary refreshment with our individual-use water cups. These cups provide a stress-free solution for serving up tasty samples at a trade show or farmer's market. Perfect for medical facilities distributing medications to patients. Excellent for dental offices, small businesses, and events. Worry less about soak-through and leaks with our treated paper cold cups.


  • Perfect for small sips and samples.
  • Excellent for doctor and dental offices.
  • Easy cleanup.
  • Treated paper provides leak-resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.