Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dart Plastic Cup Insert, 3.5 oz, 3.6 in. Diameter x 1.3 in.h, Clear, 1000PK PF35C2

Plastic Cup Insert, 3.5 oz, 3.6 in. Diameter x 1.3 in.h, Clear, 1000PK (Discontinued)

  • Mfr # PF35C2
  • Zoro # G110435133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF35C2
Zoro #
G110435133
UPC #
-
Country of Origin
United States

Details

Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Capacity
3.5 oz
Color
Clear
Item
Food Containers
Recyclable
No
Disposable Foodware Coating/Lining
Uncoated
Compatible Manufacturer Cup Part Number
TP9R; TP12; TR16; TN20; TP20; TD24; 662TP; 12PX; 16FPX; 16PX; 20PX; 24PX; DNR662; TP12S; TP16D; RTD24BARE; RTN20BARE; RTP12BARE; RTP16DBARE; RTP20BARE
Microwave Safe
No
Fsc Certified
No
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Material
PET - Polyethylene Terephthalate
Compostable
No

Description

Turn a clear cup into a portable, fast, convenient and easy to use Grab 'n' Go food package. Use Dart's new cup inserts to create yogurt parfaits, savory snack combinations, desserts and more. Made of PET, these cup inserts offer excellent clarity to showcase your Grab 'n' Go offerings. Offered in one compartment with a Clean-LiftTM post and two compartments with a Clean-LiftTM divider, these inserts will add ease of use and versatility to your creations.


  • • Pair with a compatible clear cup (sold separately) and lid to create grab-and-go snack containers.
  • • The on-the-go combinations are endless Carrots with ranch & hummus, pretzels with peanut butter, fruit with yogurt and much more!
  • • Perfect for grab and go counters, grocery stores and delis.
  • • Crystal clear inserts offer exceptional clarity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.