Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dart Plastic Dome Lid, Fits 5.5 oz to 26 oz Foam Cups, Clear, 1000PK DNR626

Plastic Dome Lid, Fits 5.5 oz to 26 oz Foam Cups, Clear, 1000PK (Discontinued)

  • Mfr # DNR626
  • Zoro # G810412632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNR626
Zoro #
G810412632
UPC #
-
Country of Origin
United States

Details

Microwave Safe
No
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Hot or Cold Cup
Cold Cup Lids
Fsc Certified
No
Compostable
No
Capacity
5.5 oz to 26 oz Cold Cups
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Color
Clear
Sfi Certified
No
Lid Type
Cold Cup Dome Lids
Compatible Manufacturer Cup Part Number
12PX, 16FPX, 16PX, 20PX, 24PX, 16FPXW, 20PXW, 24PXW, P16R, P16B, P16W, P24, RTP16DBARE, RTP20BARE, RTD24BARE, SD12, TP12S, TP16D, TP20, TD24, TD26, Y24, P16, P20, DSS5-0001
Recyclable
No
Material
PET
Item
Cup Lids

Description

Economical, high quality Dart cold cup lids help keep your costs low while providing your customers with absolute satisfaction. Use with plastic cups and avoid disappointing messes and spills. Top milkshakes, smoothies, slushies and root beer floats with plenty of room to fit tempting whipped cream and overflow.


  • • Economical; high quality.
  • • Perfect for cold or frozen treats.
  • • Use with plastic cups to show off shakes, smoothies and snacks.
  • • Protects whipped cream and other toppings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.