Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PresentaBowls Lids, Clear, Fits 24-64 oz Bowls, 7.3in. Diameter x 1.1in.h, Plastic, 252PK

  • Mfr # PET64BDL

  • Zoro # G210997616


product price: $85.69
/pk 252, $0.34/ea
Free Shipping & Returns

Key Features

Bpi Certified
No
Compatible Manufacturer Container Model Number
PET24B; PET32B; PET48B; PET64B
Bio Based
No
Closure Type
Lid
Use Lid Number
PET24B; PET32B; PET48B; PET64B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PET64BDL
Zoro #
G210997616
UPC #
-
Country of Origin
United States

Dimensions

Height
1.1 in

Details

Bpi Certified
No
Compatible Manufacturer Container Model Number
PET24B; PET32B; PET48B; PET64B
Bio Based
No
Closure Type
Lid
Use Lid Number
PET24B; PET32B; PET48B; PET64B
SFI Certified
No
Compostable
No
Color
Clear
Container Lid
Lid
Container Shape
Square
Hinged Lid
No
Container Style
Lid
FSC Certified
No
Recyclable
Yes
Item
Takeout Food Containers
Material
Plastic
Lid Type
Lid
Microwave Safe
No
Item Weight
Standard
Features
Recyclable
Freezer Safe
No
Pattern
Solid
For Use With
PET24B; PET32B; PET48B; PET64B

Description

PresentaBowls® not only look great, they make sharing and selling food easy! Crystal clarity allows what's in your bowl to be the star of the show. Top your clear plastic PresentaBowl with this 7.2-inch dome lid for a leak-resistant and stackable way to feature tempting salads, baked goods or fruit. Perfect for restaurant delivery, food trucks, bakeries and delis. No matter what's inside, PresentaBowls lids keep your food fresh, secure and looking good! Made of recyclable PET; check locally, may not be recycled in your area.


  • • Pair with a PresentaBowls® clear plastic bowl (sold separately) to protect food while still providing customers with stunning visibility into the container.
  • • When paired with a compatible PresentaBowls® bowl, your food's freshness is guarded by a leak-resistant perimeter seal.
  • • Made of recyclable PET; check locally, may not be recycled in your area.
  • • Stackable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.