Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Flat Lid for Portion Cup 0.75oz and 1oz, 2500PK
- Mfr # 804641
- Zoro # G822905146
original price:Â $43.45 , new price: $39.15 , 9 percent off
new price:Â
$
39.15
/pk of 2500, $0.02/ea
Key Features
Material
PET
Color
Clear
Reusable
Yes
Features
Freezer Safe; Leak Proof; Water / Oil Resistant; Stackable
Pack Count
Pack of 2500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804641
- Zoro #
- G822905146
- UPC #
- -
- Country of Origin
- China
- Material
- PET
- Color
- Clear
- Item
- Flat Lid for Portion Cup 0.75oz and 1oz
- Reusable
- Yes
- Features
- Freezer Safe; Leak Proof; Water / Oil Resistant; Stackable
- Pack Count
- Pack of 2500
- Includes
- Lids Only
- For Use With
- 0.75 and 1 oz portion cups
Description
Small, leak-proof cups for condiments, sauces, sides, toppings, and samples.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.