Shop DART
See all product information
Prima Strawless Plastic Lids, Fits 12 oz to 26 oz Cold Cups, Clear, 1000PK
Mfr # P626RSL
Zoro # G923333909
product price:Â $70.99
/pk 1000, $0.07/eaKey Features
For Use With
Dart Cold Cups 16FPX, 16PX, 20PX, 24PX, 16FPXW, 20PXW, 24PXW, TP12S, TP16D, TP20, TD24, RTP16DBARE, RTP20BARE, RTD24BARE; 12 oz to 26 oz Cold Cups
Material
Polypropylene
Disposable Foodware Color
Clear
Color
Clear
Basic Foodware Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P626RSL
Zoro #
G923333909
UPC #
41165012903
Country of Origin
United States
Details
For Use With
Dart Cold Cups 16FPX, 16PX, 20PX, 24PX, 16FPXW, 20PXW, 24PXW, TP12S, TP16D, TP20, TD24, RTP16DBARE, RTP20BARE, RTD24BARE; 12 oz to 26 oz Cold Cups
Material
Polypropylene
Disposable Foodware Color
Clear
Color
Clear
Basic Foodware Material
Polypropylene
Fits
12 oz to 26 oz Cold Cups
Description
The perfect solution to going strawless. Specially designed recessed sip hole allows liquid to flow while holding ice cubes back. Features an elevated platform which allows extra room for toppings. Angled reservoir contains spills on the lid and diverts liquids back into the cup. One lid fits the five most popular cold cup sizes, reducing inventory and increasing operational efficiencies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.