This item is Discontinued.

Dart ProPlanet, HINGED LID CONTAINERS, 6in X 6.3in X 3.3in, WHITE, 400PK 60MFPPHT1

ProPlanet, HINGED LID CONTAINERS, 6in X 6.3in X 3.3in, WHITE, 400PK (Discontinued)

  • Mfr # 60MFPPHT1
  • Zoro # G910807611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60MFPPHT1
Zoro #
G910807611
UPC #
41594257456
Country of Origin
United States

Description

Made with up to 40% natural mineral content - reducing the amount of total plastic being used to manufacture each container, thus supporting your sustainability goals. Microwavable, allows for foods to be reheated in a microwave. Non-absorbent, cut-resistant surface-resistant to sauces and liquids soaking through the container. Versatile; ideal for a variety of food applications such as breakfast, lunch, dinner, and desserts. Chamfered corners provide extra strength at the corners of the container. Textured sidewall ribbing reinforces container durability. Sturdy construction is able to hold full portions of food without buckling. Dual bar locks provide audible snap and confirms secure closing every time. Food Container Type: Hinged Lid Container; Materials: Natural Mineral; Polypropylene; Food Container Material Type: Plastic; Colors: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.