Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quiet Classic Laminated Foam Dinnerware, Plate, 10 1/4", White, PK500

  • Mfr # 10PWQR

  • Zoro # G4580272


original price: $86.39
25% off
new price: $64.69
/pk 500, $0.13/ea

Key Features

Product Series
Quiet Classic
Disposable Foodware Pattern
Quiet Classic®
Disposable Foodware Shape
Round
Basic Foodware Material
Laminated Foam
Food Service Disposables Grouping
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PWQR
Zoro #
G4580272
UPC #
41594866269
Country of Origin
United States

Dimensions

Diameter
10.25 in
Width
10.25 in
Length
10.25 in

Details

Item
Plates
Product Series
Quiet Classic
Disposable Foodware Pattern
Quiet Classic®
Disposable Foodware Shape
Round
Basic Foodware Material
Laminated Foam
Food Service Disposables Grouping
Plate
Disposable Foodware Color
White
Weight
12.21 lbs
Material
Extruded Polystyrene
For Use With
CL10P
Color
White
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Compostable
No
Dinnerware Type
Plate
Bpi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Durability
Mediumweight
Fsc Certified
No
Sfi Certified
No
Packs per Case
4
Item Weight
Mediumweight
Pack Count
125
Features
Reinforcing, gloss-plastic lamination.
Recyclable
No
Freezer Safe
No
Microwave Safe
No
Number of Compartments
1
Pattern
Quiet Classic

Description

Dart® Quiet Classic Laminated Foam Dinnerware, Plate, 10 1/4", White, 125/Pk, 4 Pks/Cs


  • Classic elegance.
  • Strong and sturdy, lightweight foam.
  • Reinforcing, gloss-plastic lamination.
  • Insulated to accommodate hot and cold foods.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.