Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quiet Classic Laminated Foam Dinnerware Plates, 6", Wht, Round, PK1000

  • Mfr # 6PWQR

  • Zoro # G4588724


original price: $79.59
20% off
new price: $62.99
/pk 1000, $0.06/ea

Key Features

Product Series
Quiet Classic
Disposable Foodware Pattern
Quiet Classic®
Disposable Foodware Color
White
Basic Foodware Material
Laminated Foam
Disposable Foodware Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PWQR
Zoro #
G4588724
UPC #
41594192412
Country of Origin
United States

Dimensions

Diameter
6 in
Length
6 in
Width
6 in

Details

Item
Plates
Product Series
Quiet Classic
Disposable Foodware Pattern
Quiet Classic®
Disposable Foodware Color
White
Basic Foodware Material
Laminated Foam
Disposable Foodware Shape
Round
Food Service Disposables Grouping
Plate
Color
White
For Use With
CL12BW, CL6P
Material
Extruded Polystyrene
Weight
7.45 lbs
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Recyclable
No
Fsc Certified
No
Item Weight
Mediumweight
Packs per Case
8
Pack Count
125
Microwave Safe
No
Dinnerware Type
Plate
Durability
Mediumweight
Pattern
Quiet Classic
Features
Reinforcing, gloss-plastic lamination.
Number of Compartments
1
Sfi Certified
No
Freezer Safe
No

Description

Dart® Quiet Classic Laminated Foam Dinnerware Plates, 6 Inches, White, Round, 125/Pack, 8 Packs/Carton


  • Classic elegance.
  • Strong and sturdy, lightweight foam.
  • Reinforcing, gloss-plastic lamination.
  • Insulated to accommodate hot and cold foods.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.