Shop WORLD CENTRIC

Fiber Bowls, 24 oz, 7.4 x 7.4 x 2.3, Natural, Paper, 500PK

  • Mfr # BO-SC-U24-LFP

  • Zoro # G609016034


product price:  $139.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
24 oz
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
Yes
Pack Count
500
Packs per Case
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BO-SC-U24-LFP
Zoro #
G609016034
UPC #
-
Country of Origin
China

Dimensions

Depth
7.4"
Height
2.3"
Width
7.4 in
Length
7.4 in

Details

Item
Takeout Food Containers
Disposable Foodware Capacity
24 oz
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
Yes
Pack Count
500
Packs per Case
1
Type
Base
Green Certification or Other Recognition
BPI Certified Compostable; USDA Certified Biobased 100%
Container Lid
World Centric® BOLCS24 Lids
Basic Foodware Material
Unbleached Plant Fiber With No Added PFAS
Disposable Foodware Color
Natural
Number of Compartments
1
Material
Unbleached Plant Fiber With No Added PFAS
Cutlery Weight
14.96 lbs
Bio Based
Yes
Wrapped/Unwrapped
Unwrapped
Color
Natural
Bpi Certified
No
Compostable
Yes
Capacity
24 oz
Disposable Foodware Shape
Round
Features
Sustainable alternative to traditional plastic.
Durability
Mediumweight
Freezer Safe
Yes
Item Weight
Mediumweight
Recyclable
No
Fsc Certified
No
Disposal Foodware Capacity
24 oz
Dinnerware Type
Takeout Food Container
Sfi Certified
No
For Use With
World Centric BOLCS24 Lids

Description

Made from unbleached plant fiber, an annually renewable resource. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items. Microwave safe. Great for restaurants, cafes, and food trucks with soup, salad, entrees, burritos, ice cream, snacks and more. 100% compostable in two to four months in a commercial composting facility. Gluten free.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.