Shop All Disposable Cups and Lids
Dart
Single-Sided Poly Paper Hot Cups, 12oz, White, PK1000 PK
Mfr # 412WN-2050
Zoro # G700929783
original price:
$223.94
33% off
new price: $149.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Hot
- Material Paper
- Capacity 12 oz
- Color White
Product Information
- Brand Dart
- MFR # 412WN-2050
- Zoro # G700929783
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Height | 4.4" |
Diameter | 3.5" |
Details
Description
Polycoated paper cups are designed to hold hot beverages. Heat-sealed seams and interlocked bottoms prevent leaks and help retain heat. Excellent for serving coffee, tea, hot chocolate or just about any hot beverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR 6" LCD Digital Food Service Thermometer with -40 to 500 (F) (9878E)
- WORLD CENTRIC Paper Bowls, 4.4in dia x 3in, 16 oz, White, PK500 (BOPA16)
- PARKER HANNIFIN Solenoid Valve Assembly - 120V (04E20C1-R3022)
- BEER NUTS Beer Nuts Original Bar Mix 32 oz. Stand Up Bag, PK8 (06321)
- DART Ultra Clear Cups, Squat, 9 Oz, Pet, 50/bag, 1000PK (TP9R)
- DART Cone Water Cups, Paper, 4oz, Rolled Rim, White, 200/bag, 25 Bags/carton, PK5000 (4R2050)
- DART Disposable Hot cup 32 oz. White, Foam, Pk500 (32TJ32)
- DART Ultra Clear PETE Cold Cups, 10 oz, Individually Wrapped, PK500, 500PK (TP10DW)
- DART Disposable Hot/Cold Cup, 12 oz, White, PK25 (12J12)
- DART Disposable Hot cup 6 oz. White, Foam, Pk1000 (6J6)
- DART Disposable Hot cup 4 oz. White, Foam, Pk1000 (4J4)
- Dart Disposable Cups and Lids