
Tamper-Resistant Bowls w/Flat Lid, 16 oz, 5.5"d x 2.7"h, Clear, PK240 PK
Mfr # CTR16BF
Zoro # G100929482
product price: $103.99
/pk 240, $0.43/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
PET - Polyethylene Terephthalate
Number of Compartments
1
Length
5.5"
Type
Base/Lid Combo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTR16BF
Zoro #
G100929482
UPC #
-
Country of Origin
United States
Dimensions
Length
5.5"
Height
2.7"
Width
5.5"
Diameter
5.5 in
Overall Height (In.)
2.7 in
Details
Color
Clear
Material
PET - Polyethylene Terephthalate
Number of Compartments
1
Type
Base/Lid Combo
Item
Food Containers
Capacity
16 oz
Microwave Safe
No
Hinged Lid
No
Food Container Type
Base/Lid Combo
Material Type
Plastic
Vented
No
Dishwasher Safe
No
Description
TamperAlert hinge protrudes outward when torn, alerting the customer that the container has been opened. Hinge remains attached to the container, meaning no loose plastic pieces and therefore no littering. MicroTrim edge contributes to tamper-resistance by inhibiting the ability to lift up the lid from the base without tearing the hinge. 360 degree leak-resistant perimeter seal completely seals entire tray for maximum freshness and to prevent leaks. Recessed stacking platform provides greater stability of merchandising displays. Offset opening tabs and lift and hold embossing makes SafeSeal bowls easier to open. Crystal clear container with minimal sidewall ribbing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.