TamperGuard Snack Boxes, 4-Compartment, 6.3 x 6.3 x 1.8, Clear, Plastic, 300PK
Mfr # SBTG4S
Zoro # G510413175
Key Features
Specifications
Product Information
- MFR #
- SBTG4S
- Zoro #
- G510413175
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.8 in
- Depth
- 6.3 in
- Width
- 6.3 in
Details
- Number of Compartments
- 4
- Food Container Type
- Base
Description
Create and display delicious and healthy snack combinations that are completely protected! Designed to prevent tampering without shrink bands or extra wrapping. These snack boxes make packaging and merchandising food simple. The tab sticks up when torn and displays a "Do Not Purchase If Tab Is Torn" message on the lid, letting customers know when the lid has been lifted. The specialty lid inhibits the ability to lift it from the base without tearing the tab and provides a leak-resistant seal that maintains freshness. These containers are great for bistro boxes, salads, and endless snack combinations. Perfect for grocery stores, grab-and-go counters, and delis!
- TamperAlertTM Tab protrudes upwards when torn, alerting the customer that the container has been opened.
- 360° VanishingEdgeTM Seal that creates tamper resistance as well as a leak resistant seal.
- Clear display allows for easy identification.
- Perfect for grocery stores, grab-and-go counters and delis.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.