Microwaveable Food Container, Rectangular with Lid, 2 compartments, 32oz, 150PK
- Mfr # 804555
- Zoro # G622905148
original price:Â $98.69 , new price: $88.85 , 9 percent off
new price:Â
$
88.85
/pk of 150, $0.59/ea
Key Features
Capacity
32 oz
Color
Black
Number of Compartments
2
Microwave Safe
Yes
Container Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804555
- Zoro #
- G622905148
- UPC #
- -
- Country of Origin
- China
Details
- Capacity
- 32 oz
- Color
- Black
- Number of Compartments
- 2
- Microwave Safe
- Yes
- Container Shape
- Rectangle
- Item
- Microwaveable Food Container
- Temperature Range
- 0 to 180F
- Dishwasher Safe
- Yes
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- For Use With
- Food service, restaurants, cafeterias, home use
- Reusable
- Yes
- Container Lid
- Yes
- Application
- 2 compartments keep foods separate, Keeps food fresh
Description
All-in-one container, separating entrees from sides and dry from wet ingredients.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.