Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dart TamperGuard Snack Boxes, 4-Compartment, 6.3 x 6.3 x 2.6, Clear, Plastic, 300PK SBTG4

TamperGuard Snack Boxes, 4-Compartment, 6.3 x 6.3 x 2.6, Clear, Plastic, 300PK (Discontinued)

  • Mfr # SBTG4
  • Zoro # G610413150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBTG4
Zoro #
G610413150
UPC #
-
Country of Origin
United States

Dimensions

Width
6.3 in
Depth
6.3 in
Height
2.6 in

Details

Number of Compartments
4
Food Container Type
Base

Description

Create and display delicious and healthy snack combinations that are completely protected! Designed to prevent tampering without shrink bands or extra wrapping. These snack boxes make packaging and merchandising food simple. The tab sticks up when torn and displays a "Do Not Purchase If Tab Is Torn" message on the lid, letting customers know when the lid has been lifted. The specialty lid inhibits the ability to lift it from the base without tearing the tab and provides a leak-resistant seal that maintains freshness. These containers are great for bistro boxes, salads, and endless snack combinations. Perfect for grocery stores, grab-and-go counters, and delis!


  • TamperAlertTM Tab protrudes upwards when torn, alerting the customer that the container has been opened.
  • 360° VanishingEdgeTM Seal that creates tamper resistance as well as a leak resistant seal.
  • Clear display allows for easy identification.
  • Perfect for grocery stores, grab-and-go counters and delis.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.