This item is Discontinued.

Dasco Pro Angle Finder, 0-90 Deg, 4 In Base AF100

Angle Finder, 0-90 Deg, 4 In Base (Discontinued)

  • Mfr # AF100
  • Zoro # G1711193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF100
Zoro #
G1711193
UPC #
-
Country of Origin
United States

Dimensions

Base Length (In.)
4 in
Lens Diameter
2 3/4
Overall Height (In.)
3 1/2 in

Details

Item
Angle Finder
Scale
Increments 0 to 90 Degrees In Any Quadrant
Construction
High Impact Plastic Body
Features
Base and Side V-grooves for Round Surfaces
Color
Blue
Accuracy
0.5 Degrees
Application
For Angle Identification With Plumbing, Electrical and HVAC Work

Description

If you are looking for an angle finder that can help you identify angles, this DASCO PRO AF100 Angle Finder is the right tool for the job. The blue angle finder has a 4 in base and side V-grooves to accommodate round surfaces. With 0 to 90 degrees scale increments in any quadrant, it offers accuracy of 0.5 degrees. It is made of high impact plastic with a 3 1/2" overall height and 4" base length. This DASCO Pro Angle Finder is easy to use and will get the job done quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.