This item is Discontinued.

Dasco Pro Angle Finder, Mag, 0-90 Deg, 4 1/2 Base AF700VM

Angle Finder, Mag, 0-90 Deg, 4 1/2 Base (Discontinued)

  • Mfr # AF700VM
  • Zoro # G3045971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF700VM
Zoro #
G3045971
UPC #
-
Country of Origin
United States

Dimensions

Base Length (In.)
4 1/2 in
Overall Height (In.)
5 in
Lens Diameter
4

Details

Item
Angle Finder
Scale
Increments 0 to 90 Degrees In Any Quadrant
Construction
High Impact Plastic Body
Accuracy
0.5 Degrees
Number of Level Vials
1
Color
Blue
Application
For Angle Identification With Plumbing, Electrical and HVAC Work
Features
Magnetic Base, 1 Level Vial, Notched Back

Description

If you are looking for an angle finder that is easy to use, the DASCO PRO AF700VM Angle Finder is just what you need. With a magnetic base, this angle finder will be able to hold onto fasteners so they don't get lost or misplaced. The 4 1/2 in. base length makes it easy to place the vial on any angle with accuracy. This blue angle finder has 0.5 degrees of accuracy and increments up to 90 degrees in any quadrant. It has a high impact plastic body that is lightweight and durable. If you are looking for an accurate tool that can help you identify angles easily, the DASCO PRO AF700VM Angle Finder will meet your needs perfectly.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.